!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN,ROUND,18 GAL.,SILVER

TRASH CAN,ROUND,18 GAL.,SILVER

GRAINGER

TRASH CAN,ROUND,18 GAL.,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TRASH CAN,ROUND,18 GAL.,SILVER

TRASH CAN,ROUND,18 GAL.,SILVER

GRAINGER

Clearance Price :
$211.06 / each

Your Price : $844.23 / each

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48L069
  • Mfr. Model # 48L069
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 793
  • Shipping Weight 24.5 lbs

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity18 gal
  • Specific Container MaterialStainless Steel
  • ColourSilver
  • Width15 in
  • MobilityStationary
  • Diameter15 in
  • FinishBrushed
  • Lid Opening MechanismNone
  • LocationIndoor
  • Container Shape Round
  • Height 28 in
  • Top Type Flat with Top Opening
  • Container Mounting Style Free-Standing
  • Includes Plastic Liner
  • Standards ADA Compliant, UL94
  • Features Fire Safe Steel, 60% Recycled Material Content, Rubber gasket on bottom
  • Lid Connection None
  • Lid Options No Lid
  • Rigid Liner Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list