!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN,RECTANGULAR,18 GAL.,WHITE

TRASH CAN,RECTANGULAR,18 GAL.,WHITE

RUBBERMAID

TRASH CAN,RECTANGULAR,18 GAL.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN,RECTANGULAR,18 GAL.,WHITE

TRASH CAN,RECTANGULAR,18 GAL.,WHITE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $343.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UJ53
  • Mfr. Model # 1883559
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Product Details

STEP-ON TRASH CONTAINER, PLASTIC, 18 GALLON CAPACITY, 12 IN OVERALL D

Technical Specs

  • ItemStep Can
  • Garbage Container Capacity18 gal
  • Specific Container MaterialPlastic
  • Top TypeFlat
  • Container Mounting StyleFree-Standing
  • MobilityStationary
  • FinishSmooth
  • Lid Opening MechanismFoot Pedal
  • SeriesSlim Jim(R)
  • Container Shape Rectangular
  • Height 31 1/2 in
  • Depth 12 in
  • Colour White
  • Width 12 1/4 in
  • Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
  • Lid Connection Hinged
  • Lid Options Lid Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list