COMPOSTABLE TRASH BAG, GREEN, COMMERCIAL/INDUSTRIAL, 42 IN W X 48 IN H, 0.7 MM THICK, 100 PK
COMPOSTABLE TRASH BAG, GREEN, COMMERCIAL/INDUSTRIAL, 42 IN W X 48 IN H, 0.7 MM THICK, 100 PK
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This green compostable bag is made of compostable material, along with a 0.7 mm thickness. It also is for use with the following applications: commercial and industrial. This compostable bag has a 56-gallon capacity.
Technical Specs
Item Compostable Bag
Width 42 in
Thickness 0.7 mm
Max. Load 7 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 0%
Bags per Roll 10
Scent Fragrance Free
Capacity 56 gal
Height 48 in
Colour Green
Garbage Bag Material Compostable Material
Package Configuration Flat Pack
Legend BNQ and BPI Certification Logos
Application Commercial, Industrial
Rolls per Package 10
Country of Origin Canada
(subject to change)
Alternate Products
RALSTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.27
/ CASE