!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAG,GREEN,CA12

TRASH BAG,GREEN,CA12

GLAD

TRASH BAG,GREEN,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
TRASH BAG,GREEN,CA12

TRASH BAG,GREEN,CA12

GLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.67 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO78163
  • Mfr. Model # 10012587781637
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This green trash bag is made of compostable material, is designed for use with the following applications: commercial. This trash bag has a 49-litre capacity.

Technical Specs

  • ItemTrash Bag
  • ColourGreen
  • Garbage Bag MaterialCompostable Material
  • Bottom Seal TypeFlat
  • ApplicationCommercial
  • ScentLemon
  • Capacity 49 L
  • Max. Load 49 lb
  • Bag Closure Type Easy Tie
  • % Recycled Content 100%
  • Bags per Roll 10
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list