TRANSPORT DRUM, STEEL, 55 GALON, LEVER LOCK RING, BLACK/WHITE
TRANSPORT DRUM, STEEL, 55 GALON, LEVER LOCK RING, BLACK/WHITE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This transport drum measures 34 1/2 inch height and is black. It is made out of 18 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
Technical Specs
Item Transport Drum
Body Material Gauge 18 ga
Bottom Material Gauge 18 ga
Cover Colour White
Drum Closure Lever Lock Ring
Interior Lining Epoxy Phenolic
Overall Height 34 1/2 in
Top Outside Diameter 23 in
UN Rating Solids 1A2/X435/S
Drum Material Steel
Drum Type Transport
For Drum Capacity 55 gal
Number of Rolling Hoops 3
Seal Material EPDM Rubber
Weight Capacity 957 lb
Body Colour Black
Body Thickness 1.2 mm
Closing Ring Material Steel
Cover Material Carbon Steel
Drum Head Type Open Head
Number of Bung Holes 0
Top Material Gauge 18 ga
UN Rating Liquids Not Rated
Volume Capacity 55 gal
Bottom Inside Diameter 22 1/2 in
Empty Container Weight 48 lb
For Holding Solids
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Standards DOT 49 CFR 173
Country of Origin United States
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$226.97
/ EACH