!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, POLYETHYLENE, 15 GAL, UNLINED/NO INTERIOR COATING, 2 BUNG HOLES

TRANSPORT DRUM, POLYETHYLENE, 15 GAL, UNLINED/NO INTERIOR COATING, 2 BUNG HOLES

APPROVED VENDOR

TRANSPORT DRUM, POLYETHYLENE, 15 GAL, UNLINED/NO INTERIOR COATING, 2 BUNG HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, POLYETHYLENE, 15 GAL, UNLINED/NO INTERIOR COATING, 2 BUNG HOLES

TRANSPORT DRUM, POLYETHYLENE, 15 GAL, UNLINED/NO INTERIOR COATING, 2 BUNG HOLES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2GTZ4
  • Mfr. Model # POLY15THNAT
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 622
  • Shipping Weight 8.7 lbs

Product Details

This transport drum measures 26 1/4 inch height and is white. In addition, it has a top handle . This transport drum meets the standards for DOT 49 CFR 173.

Technical Specs

  • ItemTransport Drum
  • Body Thickness1.8 mm
  • Cover MaterialPolyethylene
  • Interior LiningUnlined/No Interior Coating
  • Overall Height26 1/4 in
  • UN Rating Liquids1H1/Y1.8/100
  • Volume Capacity15 gal
  • Drum MaterialPolyethylene
  • Bung Hole Thread TypeNPT
  • For Drum Capacity15 gal
  • Handle StyleTop Handle
  • StandardsDOT 49 CFR 173
  • Body Colour White
  • Cover Colour White
  • Drum Head Type Closed Head
  • Number of Bung Holes 2
  • Top Outside Diameter 14 1/4 in
  • UN Rating Solids Not Rated
  • Bung Hole Size 2 in NPT, 3/4 in
  • Bottom Inside Diameter 14 in
  • Drum Type Transport
  • For Holding Liquids
  • Number of Rolling Hoops 2
  • Weight Capacity 224 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list