!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, HDPE, 20 GALON, LEVER LOCK RING, BLUE/NATURAL

TRANSPORT DRUM, HDPE, 20 GALON, LEVER LOCK RING, BLUE/NATURAL

APPROVED VENDOR

TRANSPORT DRUM, HDPE, 20 GALON, LEVER LOCK RING, BLUE/NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, HDPE, 20 GALON, LEVER LOCK RING, BLUE/NATURAL

TRANSPORT DRUM, HDPE, 20 GALON, LEVER LOCK RING, BLUE/NATURAL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9HUZ4
  • Mfr. Model # 18088B
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This transport drum measures 21 inch height and is blue. It includes lid. In addition, it is chemical/corrosion-resistant, impact-resistant. This transport drum meets the standards for BPA Free, FDA, UN.

Technical Specs

  • ItemTransport Drum
  • Body Thickness110 mil
  • Cover ColourWhite
  • Drum ClosureLever Lock Ring
  • Interior LiningUnlined/No Interior Coating
  • Overall Height21 in
  • UN Rating LiquidsNot Rated
  • Volume Capacity20 gal
  • Bottom Inside Diameter15 1/2 in
  • Empty Container Weight12.3 lb
  • For Drum Capacity20 gal
  • IncludesLid
  • Number of Rolling Hoops2
  • StandardsBPA Free, FDA Approved, UN Certified
  • Body Colour Blue
  • Closing Ring Material Steel
  • Cover Material Plastic
  • Drum Head Type Open Head
  • Number of Bung Holes 0
  • Top Outside Diameter 18 1/4 in
  • UN Rating Solids 1H2/Y100/S
  • Drum Material HDPE
  • Drum Type Transport
  • Environment Indoor, Outdoor
  • For Holding Chemicals, Cosmetics, Electronic Parts, Hardware and Household Products, Liquids, Solids
  • Inside Height 20 3/4 in
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Impact-Resistant
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list