!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC ZONE STRIPING PAINT, POUR PAINT DISPENSING, TRAFFIC RED, 1 GALLON

TRAFFIC ZONE STRIPING PAINT, POUR PAINT DISPENSING, TRAFFIC RED, 1 GALLON

INDUSTRIAL HIGH PEFORMANCE

TRAFFIC ZONE STRIPING PAINT, POUR PAINT DISPENSING, TRAFFIC RED, 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC ZONE STRIPING PAINT, POUR PAINT DISPENSING, TRAFFIC RED, 1 GALLON

TRAFFIC ZONE STRIPING PAINT, POUR PAINT DISPENSING, TRAFFIC RED, 1 GALLON

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.67 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM243276
  • Mfr. Model # 243276
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • ItemTraffic Zone Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyRed
  • ApplicationTraffic Zone
  • ColourTraffic Red
  • Coverage Area330 to 690 Linear ft/4 in Stripe
  • Application MethodBrush, Spray, Roller
  • Dry Time Tack Free30 min
  • FlammabilityNon-Flammable
  • Line Striping AerosolNot Line Striping Aerosol
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesWeather-Resistant
  • Sub BrandHigh Performance
  • VOC ContentLess Than 100 g/L
  • Permanence Semi-Permanent
  • Paint Base Type Water
  • Paint Dispensing Style Pour
  • Formulation Acrylic
  • Container Size 1 gal
  • Compatible Equipment Paint Brushes, Paint Rollers, Striping and Marking Machines
  • Dry Time 30 min
  • Features Ideal for Large, Commercial Striping Jobs
  • For Use On Parking Lots, Warehouse Aisles
  • Maximum Application Temperature 90 Degrees F
  • Resin Material Modified Acrylic
  • Standards MPI #97 Certified
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list