Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This green traffic cone is 14.20 inches in length and 36 inches in height. Traffic cones direct the flow of vehicle and pedestrian movement and indicate hazards. They're made of durable materials to withstand repeated use and are often used to temporarily restrict access to construction areas.
Spécifications techniques
ItemTraffic Cone
Product TypeTraffic Cone
Cone ColourGreen
Cone MaterialPVC
Base Length14.2 in
Number of Reflective Stripes2
Base MaterialPVC
Base Height2 in
Cone Outside Diameter - Bottom11.7 in
Cone Wall Thickness0.1 in
Meets MUTCD RequirementsYes
Base ColourBlack
Cone Height28 in
Includes Reflective StripingReflective Striping Included
LegendNo Legend
Base Width14.2 in
CollapsibleNot Collapsible
Cone Weight7 lb
Base ShapeSquare
Cone StyleStandard
Includes Weighted BaseWeighted Base Included
Meets NCHRP 350 Testing CriteriaYes
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca