!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRACTION CLEATS, DOUBLE STRAP, EXTRA CLEATS, BLACK, XS, THERMOPLASTIC ELASTOMER/STEEL, PAIR

TRACTION CLEATS, DOUBLE STRAP, EXTRA CLEATS, BLACK, XS, THERMOPLASTIC ELASTOMER/STEEL, PAIR

IMPACTO

TRACTION CLEATS, DOUBLE STRAP, EXTRA CLEATS, BLACK, XS, THERMOPLASTIC ELASTOMER/STEEL, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRACTION CLEATS, DOUBLE STRAP, EXTRA CLEATS, BLACK, XS, THERMOPLASTIC ELASTOMER/STEEL, PAIR

TRACTION CLEATS, DOUBLE STRAP, EXTRA CLEATS, BLACK, XS, THERMOPLASTIC ELASTOMER/STEEL, PAIR

IMPACTO

https://catalogue.grainger.ca/?hybris=true
  • Item # IMOMAXX100-001
  • Mfr. Model # MAXX-100-001
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Made from thermoplastic elastomer and steel, these traction cleats have 34 replaceable steel studs. The double strap has a hook and loop closure. The cleats are black and size extra-small, fitting women's shoe sizes 6.5 to 8 and men's shoe sizes 5 to 6. Each order includes one pair.

Technical Specs

  • ItemMaxx Traction Cleats
  • Traction Attachment StyleStrap-On
  • Traction MaterialRubber
  • MaterialFabric, Steel, Thermoplastic Elastomer
  • Traction Type Rubber
  • Gender Unisex
  • Colour Black
  • Size XS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list