!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX HEEL TRACTION DEVICES, UNIVERSAL, RUBBER, BLACK, 8 X 7 X 2½ IN, PULL-ON

UNISEX HEEL TRACTION DEVICES, UNIVERSAL, RUBBER, BLACK, 8 X 7 X 2½ IN, PULL-ON

DENTEC

UNISEX HEEL TRACTION DEVICES, UNIVERSAL, RUBBER, BLACK, 8 X 7 X 2½ IN, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HEEL TRACTION DEVICES, UNIVERSAL, RUBBER, BLACK, 8 X 7 X 2½ IN, PULL-ON

UNISEX HEEL TRACTION DEVICES, UNIVERSAL, RUBBER, BLACK, 8 X 7 X 2½ IN, PULL-ON

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10705IT
  • Mfr. Model # 10705
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.455 lbs

Product Details

These black, unisex universal heel traction devices are made of tungsten carbide and rubber. They measure 8 length x 7 width x 2½ inches height. The traction devices with pull-on attachments are suitable for asphalt, concrete, gravel, and ice.

Technical Specs

  • ItemHeel Traction Devices
  • Fits Shoe SizeUniversal
  • Suggested EnvironmentIndoor, Outdoor
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialTungsten Carbide
  • Height8 in
  • Width7 in
  • Traction Type Stud
  • Footwear Coverage Style Heel
  • For Use on Surface Types Asphalt, Concrete, Gravel, Ice
  • Upper Material Rubber
  • Traction Device Dimensions 8 in L x 7 in W x 2 1/2 in H
  • Colour Black
  • Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list