!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX STUDDED BOOTS, M, SIZE 5 TO 6/6 TO 7, TUNGSTEN CARBIDE, BLACK, 4 IN H, NON-CSA

UNISEX STUDDED BOOTS, M, SIZE 5 TO 6/6 TO 7, TUNGSTEN CARBIDE, BLACK, 4 IN H, NON-CSA

WINTER WALKING

UNISEX STUDDED BOOTS, M, SIZE 5 TO 6/6 TO 7, TUNGSTEN CARBIDE, BLACK, 4 IN H, NON-CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX STUDDED BOOTS, M, SIZE 5 TO 6/6 TO 7, TUNGSTEN CARBIDE, BLACK, 4 IN H, NON-CSA

UNISEX STUDDED BOOTS, M, SIZE 5 TO 6/6 TO 7, TUNGSTEN CARBIDE, BLACK, 4 IN H, NON-CSA

WINTER WALKING

Clearance Price :
$19.95 / PAIR

Your Price : $169.09 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD9150M
  • Mfr. Model # JD9150M
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

These Altragrips LP black, unisex medium walking traction studded boots are made of tungsten carbide. They are abrasion-resistance that fit shoe sizes from 5 to 6 for men and 6 to 7 for women. These non-CSA stud boots have a patented trim line, aggressive tread, patented angle tread, four-inch height, maximum durability, and 48 studs.

Technical Specs

  • ItemAltragrips Low Profile Overshoes
  • Suggested EnvironmentIndoor, Outdoor
  • Upper MaterialTungsten Carbide
  • ColourBlack
  • SizeMedium
  • Traction Type Stud
  • For Use on Surface Types Chemical, Driving, Fats, Ice, Liquids, Mud, Snow
  • Gender Unisex
  • Material PVC, Tungsten Carbide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list