UNISEX GRITTED STRETCH DEVICES, S, SIZE 5 TO 7.5/7 TO 9.5, AL OXIDE, BLACK, STRAP-ON
UNISEX GRITTED STRETCH DEVICES, S, SIZE 5 TO 7.5/7 TO 9.5, AL OXIDE, BLACK, STRAP-ON
WINTER WALKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black, unisex small gritted stretch devices have strap-on traction that is made of aluminum oxide/rubber. They are lightweight and compact and fit sizes 5 to 7.5 for men and 7 to 9.5 for women. The devices have a patented trim line, ball/heel coverage, and non-sparking/non-conductive. They measure 11¾ length x 3⅝ width x 7 inches height.
Technical Specs
Item GRIPS-LITE Gritted Stretch Device
Fits Shoe Size 5 to 7.5
Suggested Environment Indoor, Outdoor, Transitional
Traction Attachment Style Strap-On
Gender Unisex
Traction Material Aluminum Oxide
Height 7 in
Size S
Traction Type Grit
Footwear Coverage Style Ball, Heel
For Use on Surface Types Chemical, Driving, Fats, Ice, Liquids, Mud, Oil, Snow, Soaps
Upper Material Rubber
Traction Device Dimensions 11 3/4 in L x 3 5/8 in W
Colour Black
Material Aluminum Oxide, Rubber
Width 3 5/8 in
Country of Origin United States
(subject to change)
Alternate Products
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.83
/ pair