!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRACTION DEVICE, FULL SOLE, BLACK/GREEN, X-LARGE, RUBBER/TUNGSTEN CARBIDE, PAIR

TRACTION DEVICE, FULL SOLE, BLACK/GREEN, X-LARGE, RUBBER/TUNGSTEN CARBIDE, PAIR

DENTEC

TRACTION DEVICE, FULL SOLE, BLACK/GREEN, X-LARGE, RUBBER/TUNGSTEN CARBIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRACTION DEVICE, FULL SOLE, BLACK/GREEN, X-LARGE, RUBBER/TUNGSTEN CARBIDE, PAIR

TRACTION DEVICE, FULL SOLE, BLACK/GREEN, X-LARGE, RUBBER/TUNGSTEN CARBIDE, PAIR

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.51 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10710XLIT
  • Mfr. Model # 10710 XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Full-sole traction device made of natural rubber with extra-thick toe straps and an extra-large heel strap that fits over almost any footwear. Extra-large size fits men's size 13 to 15, women's size 13.5 to 15, and boots sizes over 10. The traction devices are green tungsten carbide spikes that provide traction on ice, packed snow, concrete, and asphalt. Each device has six spikes in total with rubber traction studs. One pair per order.

Technical Specs

  • ItemTraction Sole
  • Fits Shoe Size13.5 to 15
  • Suggested EnvironmentIndoor, Outdoor, Transitional
  • Traction Attachment StylePull-On
  • GenderUnisex
  • Traction MaterialTungsten Carbide
  • Height9 in
  • SizeXL
  • Traction Type Stud
  • Footwear Coverage Style Ball, Heel, Mid-Sole
  • For Use on Surface Types Asphalt, Concrete, Ice
  • Upper Material Rubber
  • Traction Device Dimensions 9 3/4 in L x 8 in W x 2 in H
  • Colour Black
  • Material Rubber
  • Width 8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list