MEN'S GRITTED STRETCH DEVICES, XL, SIZE 12 TO 13½, ALUMINUM OXIDE, BLACK, STRAP-ON
MEN'S GRITTED STRETCH DEVICES, XL, SIZE 12 TO 13½, ALUMINUM OXIDE, BLACK, STRAP-ON
WINTER WALKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black, men's X-large gritted stretch devices have strap-on traction that is made of aluminum oxide/rubber. They are lightweight and compact that fit shoe sizes from 12 to 13.5. The devices have a patented trim line, dual rear pull-tab, ball/heel coverage, and non-sparking/non-conductive. They measure 12½ length x 3¾ width x 7 inches height.
Technical Specs
Item GRIPS-LITE Gritted Stretch Device
Fits Shoe Size 12 to 13.5
Suggested Environment Indoor, Outdoor, Transitional
Traction Attachment Style Strap-On
Gender Unisex
Traction Material Aluminum Oxide
Height 7 in
Size XL
Traction Type Grit
Footwear Coverage Style Ball, Heel
For Use on Surface Types Chemical, Driving, Fats, Ice, Liquids, Mud, Oil, Snow, Soaps
Upper Material Rubber
Traction Device Dimensions 11 3/4 in L x 3 5/8 in W
Colour Black
Material Aluminum Oxide, Rubber
Width 3 5/8 in
Country of Origin United States
(subject to change)
Alternate Products
WINTER WALKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.64
/ pair
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.83
/ pair