!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX GRITTED STRETCH DEVICES, L, SIZE 10 TO 11½/12+, AL OXIDE, BLACK, STRAP-ON

UNISEX GRITTED STRETCH DEVICES, L, SIZE 10 TO 11½/12+, AL OXIDE, BLACK, STRAP-ON

WINTER WALKING

UNISEX GRITTED STRETCH DEVICES, L, SIZE 10 TO 11½/12+, AL OXIDE, BLACK, STRAP-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX GRITTED STRETCH DEVICES, L, SIZE 10 TO 11½/12+, AL OXIDE, BLACK, STRAP-ON

UNISEX GRITTED STRETCH DEVICES, L, SIZE 10 TO 11½/12+, AL OXIDE, BLACK, STRAP-ON

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.35 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JDSJD3612L
  • Mfr. Model # JD3612L
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These black, unisex large gritted stretch devices have strap-on traction that is made of aluminum oxide/rubber. They are lightweight/compact that fit shoe sizes from 10 to 11.5 for men and 12+ for women. The devices have a patented trim line, ball/heel coverage, and non-sparking/non-conductive. They measure 11¾ length x 3⅝ width x 7 inches height.

Technical Specs

  • ItemGRIPS-LITE Gritted Stretch Device
  • Fits Shoe Size10 to 11.5
  • Suggested EnvironmentIndoor, Outdoor, Transitional
  • Traction Attachment StyleStrap-On
  • GenderUnisex
  • Traction MaterialAluminum Oxide
  • Height7 in
  • SizeL
  • Traction Type Grit
  • Footwear Coverage Style Ball, Heel
  • For Use on Surface Types Chemical, Driving, Fats, Ice, Liquids, Mud, Oil, Snow, Soaps
  • Upper Material Rubber
  • Traction Device Dimensions 11 3/4 in L x 3 5/8 in W
  • Colour Black
  • Material Aluminum Oxide, Rubber
  • Width 3 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list