!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRACTION, HEAVY-DUTY, WITH BAG, X-LARGE, BLACK, STEEL/RUBBER, PAIR

TRACTION, HEAVY-DUTY, WITH BAG, X-LARGE, BLACK, STEEL/RUBBER, PAIR

YAKTRAX

TRACTION, HEAVY-DUTY, WITH BAG, X-LARGE, BLACK, STEEL/RUBBER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TRACTION, HEAVY-DUTY, WITH BAG, X-LARGE, BLACK, STEEL/RUBBER, PAIR

TRACTION, HEAVY-DUTY, WITH BAG, X-LARGE, BLACK, STEEL/RUBBER, PAIR

YAKTRAX

Clearance Price :
$17.69 / pair

Your Price : $70.76 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ITX8511
  • Mfr. Model # 8511
  • UNSPSC # 24112111
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Product Details

This black, heavy-duty outdoor traction device has an anti-snow pack plate, rubber outer band, and four heel and six forefoot steel spikes. A nylon storage bag is included. Size extra-large fits women's shoe sizes 15 and up and men's shoe sizes 14 and up. One pair is included per order.

Technical Specs

  • ItemTraction Device
  • GenderUnisex
  • MaterialRubber, Steel
  • Fits Shoe Size 14+
  • Colour Black
  • Size XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list