!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOWER FAN, 115V AC, 7 4/5 IN W, 36/42 IN H, 7 1/5 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOWER FAN, 115V AC, 7 4/5 IN W, 36/42 IN H, 7 1/5 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOSOT

TOWER FAN, 115V AC, 7 4/5 IN W, 36/42 IN H, 7 1/5 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWER FAN, 115V AC, 7 4/5 IN W, 36/42 IN H, 7 1/5 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOWER FAN, 115V AC, 7 4/5 IN W, 36/42 IN H, 7 1/5 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOSOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.50 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMCT50030GT
  • Mfr. Model # CT50030GT
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Product Details

This tower fan is black, measures 7 4/5 inch width, 36/42 inch height, 7 1/5 inch depth, with a six-foot cord. This tower fan is 115 volts AC, has three speeds, and 60 Hz.

Technical Specs

  • ItemTower Fan
  • Fan Mounting LocationFloor
  • Blade DiameterN/A
  • OscillationOscillating
  • Watts110 W
  • Wheeled BaseStationary
  • Wheel MaterialN/A
  • Blade MaterialSteel
  • Voltage115V AC
  • Hz60 Hz
  • Height36/42 in
  • Depth7 1/5 in
  • NEMA Plug Configuration5-15P
  • Electrical Connection - FansPower Cord
  • Battery RequirementsNo
  • Bearing TypeBall
  • Housing FinishABS
  • Fan ShapeRound
  • IncludesMounting Accessories
  • Environmental ApplicationsHome, Office
  • Product TypeTower Fan
  • Overall Style - Fans Tower
  • Number of Speeds 3
  • Air Flow 1580
  • Includes Remote Control Remote Control Included
  • RPM 850
  • Wheel Dia. N/A
  • Number of Blades 0
  • Sound Level 41
  • Amps 1 A
  • Height Adjustment N/A
  • Width 7 4/5 in
  • Fan Cord Length 6 ft
  • Fan Power Source Plug-In
  • Number of Conductors N/A
  • Base Dia. 18 in
  • Colour Black
  • Fan Housing Material Polyethylene
  • Guard Material ABS
  • Standards cUL
  • Motor HP 1/4 HP
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list