TOWER BOLT, STEEL, UNC, A394 TYPE 0, HOT DIPPED GALVANIZED, ⅝"-11 THREAD, 1¾ IN L, 2A, 10 PK
TOWER BOLT, STEEL, UNC, A394 TYPE 0, HOT DIPPED GALVANIZED, ⅝"-11 THREAD, 1¾ IN L, 2A, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tower bolt is made of A394 Type 0 steel and has a hot dipped galvanized finish. It comes in a 10-pack and meets the standards for ASTM A394 material quality, ASME B18.2.1 dimensional standards.
Technical Specs
Item Tower Bolt
Material Grade/Class A394 Type 0
Thread Size 5/8"-11
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 15/16 in
Tensile Strength 74,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Includes Nut No
Screw Size 5/8 in
Material Steel
Finish Hot Dipped Galvanized
Thread Type Coarse
Fastener Length 1 3/4 in
Minimum Thread Length 1 3/4 in
Head Height 27/64 in
Rockwell Hardness B80
Material Quality Standards ASTM A394
Overall Length 1 3/4 in
Type Tower Bolt
Head Diameter 15/16 in
Country of Origin Varies
(subject to change)