!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACK AND NEST CONTAINER, 12.9 GAL, 23½ IN X 15½ IN X 12 IN, GREY, 375 LB STACK CAPACITY

STACK AND NEST CONTAINER, 12.9 GAL, 23½ IN X 15½ IN X 12 IN, GREY, 375 LB STACK CAPACITY

AKRO-MILS

STACK AND NEST CONTAINER, 12.9 GAL, 23½ IN X 15½ IN X 12 IN, GREY, 375 LB STACK CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK AND NEST CONTAINER, 12.9 GAL, 23½ IN X 15½ IN X 12 IN, GREY, 375 LB STACK CAPACITY

STACK AND NEST CONTAINER, 12.9 GAL, 23½ IN X 15½ IN X 12 IN, GREY, 375 LB STACK CAPACITY

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM35240GREY
  • Mfr. Model # 35240GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.93 lbs

Product Details

Grey, nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 23.5 inch length x 15.5 inch width x 12 inch height. Capacity: 1.7 cu. ft.

Technical Specs

  • ItemStack and Nest Container
  • Fork PocketsNo
  • MaterialPlastic
  • Minimum Operating Temperature-5 Degrees F
  • NestableYes
  • Overall Length23 1/2 in
  • Resistant ToAlkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Stacking Capacity375 lb
  • Weight Capacity75 lb
  • Bottom Inside Length18 1/4 in
  • Compatible Lid NumberMfr. No. 35241GREY
  • Inside Height11 7/8 in
  • Inside Width13 1/2 in
  • ShapeRectangular
  • Top Inside Length19 3/8 in
  • Container Wall Type Solid
  • Includes Lid No
  • Maximum Operating Temperature 140 Degrees F
  • Body Colour Gray
  • Overall Height 12 in
  • Overall Width 15 1/2 in
  • Stackable Yes
  • Volume Capacity 12.9 gal
  • NSF Certified No
  • Bottom Inside Width 13 in
  • Container Bottom Type Solid
  • Inside Length 19 3/8 in
  • Series 35240
  • Standards FDA Sanctioned Material
  • Top Inside Width 14 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list