!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLIERS, STRAIGHT HANDLE, SPRING RETURN, 5 PIECES, STEEL, FORGED ALLOY STEEL

LOCKING PLIERS, STRAIGHT HANDLE, SPRING RETURN, 5 PIECES, STEEL, FORGED ALLOY STEEL

MILWAUKEE

LOCKING PLIERS, STRAIGHT HANDLE, SPRING RETURN, 5 PIECES, STEEL, FORGED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLIERS, STRAIGHT HANDLE, SPRING RETURN, 5 PIECES, STEEL, FORGED ALLOY STEEL

LOCKING PLIERS, STRAIGHT HANDLE, SPRING RETURN, 5 PIECES, STEEL, FORGED ALLOY STEEL

MILWAUKEE

Sale Price : $74.00 / each

Offer ends 31 Oct 2025

Your Price :
$139.04 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3695
  • Mfr. Model # 48-22-3695
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

These locking pliers have five pieces, a spring return, and a straight handle. The handle is steel-coloured and the pliers are made of forged steel. It is a standard tool and requires an accessory for tethering. This locking tool provides a faster tool setup and more locking force for the professional tradesman.

Technical Specs

  • ItemTorque Lock Kit
  • Plier TypesLocking Pliers
  • Grip MaterialAlloy Steel
  • Includes48-22-3422 (5 -inch curved jaw): 48-22-3421 (7 -inch curved jaw): 48-22-3610 (10 -inch maxbite): 48-22-3507 (7 -inch straight jaw): 48-22-3506 (6 -inch long nose)
  • Plier MaterialAlloy Steel
  • Number of Pliers 5
  • Features Forged Alloy Steel, Hardened Jaw, Screwdriver Through-Hole Design, Thumb Screw
  • Handle Colour Silver
  • Overall Length 5 in, 6 in, 7 in, 10 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list