!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ½ IN DRIVE, FOOT-POUND, CHROME NICKEL-PLATED FINISH, 24¼ IN L

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ½ IN DRIVE, FOOT-POUND, CHROME NICKEL-PLATED FINISH, 24¼ IN L

GRAY TOOLS

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ½ IN DRIVE, FOOT-POUND, CHROME NICKEL-PLATED FINISH, 24¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ½ IN DRIVE, FOOT-POUND, CHROME NICKEL-PLATED FINISH, 24¼ IN L

TORQUE WRENCH, HEAT TREATED STEEL, KNURLED METAL HANDLE, ½ IN DRIVE, FOOT-POUND, CHROME NICKEL-PLATED FINISH, 24¼ IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $574.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMFR250HD
  • Mfr. Model # MFR250HD
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This torque wrench has a length of 24¼ inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound measurement type, has a chrome nickel-plated finish. This torque wrench includes a Calibration Certificate.

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/2 in
  • Primary Scale Minimum Torque30 ft-lb
  • Head TypeStandard
  • Secondary Scale Maximum Torque332 N-m
  • RotationClockwise, Counterclockwise
  • Clockwise Accuracy+/-4%
  • Corrosion ResistantCorrosion-Resistant
  • NonsparkingNot Non-Sparking
  • Extended Data TestingNIST
  • Visual/Audible IndicatorsPhysical Click
  • MaterialHeat Treated Steel
  • Handle MaterialMetal
  • Dual ScaleDual Scale
  • Number of Geared Teeth32
  • IncludesCarrying Case, Factory Certificate Of Calibration
  • Weight6 lb
  • Primary Scale Increments1 ft-lb
  • Torque Measurement Type Foot-Pound
  • Torque Increments 1 ft-lb, 1.4 N-m
  • Primary Scale Maximum Torque 250 ft-lb
  • Secondary Scale Minimum Torque 47 N-m
  • Ratcheting Ratcheting
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/-4%
  • Insulated Not Insulated
  • Calibration Certificate Included Calibration Certificate Included
  • Torque Setting Adjustable
  • Finish Chrome Nickel-Plated
  • Handle Type Knurled
  • Handle Colour Silver
  • Min. Arc Swing 11.25 Degrees
  • Overall Length 24 1/4 in
  • Standards ANSI B107.14, Federal Spec. GGG-W-686, ISO Standard 6789
  • Head Movement Fixed
  • Secondary Scale Increments 1.4 N-m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list