!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH KIT, 30 FT HOSE, GR-430 REGULATOR, ADJUSTABLE FLAME

TORCH KIT, 30 FT HOSE, GR-430 REGULATOR, ADJUSTABLE FLAME

TIGERTORCH

TORCH KIT, 30 FT HOSE, GR-430 REGULATOR, ADJUSTABLE FLAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH KIT, 30 FT HOSE, GR-430 REGULATOR, ADJUSTABLE FLAME

TORCH KIT, 30 FT HOSE, GR-430 REGULATOR, ADJUSTABLE FLAME

TIGERTORCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TGR95BKR30
  • Mfr. Model # 95-BKR30
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This econo kit combination includes a CSA Approved 95-B Propane Tiger Torch, 30 ft propane hose and GR-330 regulator. The torch is a rugged and heavy duty torch designed for any application requiring intense heat. It is constructed with a cast iron head, single barber jet with flash protection, steel stem, rubber handle grip with a needle control valve, has a B.T.U. Rating of 208,000 B.T.U. at 30 lbs P.S.I. and is 26.5 inches in length. Includes an adjustable flame type as well.

Technical Specs

  • ItemTorch Kit
  • Product TypeTorch Kit
  • Flame Type Adjustable
  • Includes 30 ft Hose, GR-430 Regulator
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list