!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOP CHEST RED GRAY 42 IN 12 DRAWER

TOP CHEST RED GRAY 42 IN 12 DRAWER

PROTO

TOP CHEST RED GRAY 42 IN 12 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOP CHEST RED GRAY 42 IN 12 DRAWER

TOP CHEST RED GRAY 42 IN 12 DRAWER

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,729.56 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJSTV4228CD12RG
  • Mfr. Model # JSTV4228CD12RG
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • ItemTop Chest
  • Body FinishGloss
  • Body MaterialSteel
  • Drawer FinishGloss
  • Drawer Liner MaterialVinyl
  • Drawer Range11 to 15
  • Drawer Slide FunctionFully Extended Ball Bearing
  • Duty RatingHeavy Duty
  • Includes2x Cylinder Keys
  • Largest Maximum Drawer Load Capacity125 lb
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Depth22 3/8 in
  • Overall Width42 in
  • StyleTop Chest
  • Total Storage Capacity12,212 cu in
  • Dimensions42 in W x 22 3/8 in D x 28 in H
  • Body Colour Red
  • Body Gauge 18 ga
  • Drawer Colour Gray
  • Drawer Gauge 18 ga
  • Drawer Material Steel
  • Drawer Slide Features Soft-Close
  • Drawer Slide Type Ball Bearing
  • Body Finish/Colour Gloss Red
  • Includes Drawer Liners Yes
  • Lid Style Lift
  • Number of Drawers 12
  • Number of Keys Included 2
  • Overall Height 28 in
  • Series Velocity
  • Total Load Capacity 1,750 lb
  • Width Range 40 in to 49 in Wide
  • Overall Dimensions 42 in W x 22 3/8 in D x 28 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list