!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOLROOM WHEEL, TYPE 1, 46 GRIT, SG SERIES, GRADE J/MEDIUM, 3,600 RPM, 8 X 0.50 X 1 1/4 IN, CERAMIC

TOOLROOM WHEEL, TYPE 1, 46 GRIT, SG SERIES, GRADE J/MEDIUM, 3,600 RPM, 8 X 0.50 X 1 1/4 IN, CERAMIC

NORTON

TOOLROOM WHEEL, TYPE 1, 46 GRIT, SG SERIES, GRADE J/MEDIUM, 3,600 RPM, 8 X 0.50 X 1 1/4 IN, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOLROOM WHEEL, TYPE 1, 46 GRIT, SG SERIES, GRADE J/MEDIUM, 3,600 RPM, 8 X 0.50 X 1 1/4 IN, CERAMIC

TOOLROOM WHEEL, TYPE 1, 46 GRIT, SG SERIES, GRADE J/MEDIUM, 3,600 RPM, 8 X 0.50 X 1 1/4 IN, CERAMIC

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66253288806
  • Mfr. Model # 66253288806
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Measuring 8 x 0.50 x 1 1/4 inches, this type one toolroom wheel has a maximum RPM of 3,600, 46 grit, and is grade J/medium. This SG-series wheel has a ceramic alumina abrasive grain with a vitrified bond.

Technical Specs

  • ItemToolroom Wheel
  • Connector Size1 1/4 in
  • Grit46
  • Overall Thickness1/2 in
  • Primary Material Application400 Series Stainless, Cast Iron, Ductile Iron, Grey Iron, Hard Carbon Steel, Super Alloys, Titanium, Tool Steel
  • Wheel HardnessJ
  • Maximum Operating Speed3,600 RPM
  • GradeCoarse
  • ColourBlue
  • Abrasive Material Ceramic Aluminum Oxide
  • Connector Type Arbor
  • Overall Diameter 8 in
  • Compatible Tool Type CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Specification 5SG46-JVS
  • Wheel Type Type 1
  • Series SG
  • Bond Type Vitrified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list