!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL UTILITY CART

TOOL UTILITY CART

FLEXCART

TOOL UTILITY CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL UTILITY CART

TOOL UTILITY CART

FLEXCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,028.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG498X55
  • Mfr. Model # FC200WBT
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • ItemTool Utility Cart
  • Overall Depth14 1/2 in
  • Number of Drawers7
  • Body FinishMatte
  • Locking SystemPadlockable
  • Tool Families IncludedCutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
  • Total Storage Capacity16,524 cu in
  • Cutting Tools IncludedNone
  • Drawer Slide TypeBall Bearing
  • FeaturesBall Bearing Drawer Slides, Drawers and Built-In Parts Organizing Bins That Allow Maximum Storage and Organization, Lightweight, Narrow Designs with Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet When Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
  • Includes CastersYes
  • Miscellaneous Tools IncludedNone
  • Number of Miscellaneous Tools0
  • Number of Sockets, Drive Tools, and Accessories0
  • Number of Wrenches0
  • Series200
  • Striking and Struck Tools IncludedNone
  • Tool Storage TypeTool Cart
  • Overall Width 37 1/2 in
  • Overall Height 45 in
  • Body Colour Black
  • Lid Style No Lid
  • Number of Pieces 84
  • Total Load Capacity 250 lb
  • Work Surface Material Rubber, Steel
  • Drawer Finish Matte
  • Electrical and Telecom Tools Included None
  • Includes Locks, Padlock
  • Load Capacity per Drawer 75 lb
  • Number of Electrical and Telecom Tools 0
  • Number of Pliers 0
  • Number of Striking and Struck Tools 0
  • Pliers Included None
  • Sockets, Drive Tools, and Accessories Included None
  • Tool Storage Material Steel
  • Wrenches Included None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list