!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL UTILITY CART

TOOL UTILITY CART

FLEXCART

TOOL UTILITY CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL UTILITY CART

TOOL UTILITY CART

FLEXCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,440.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG498X54
  • Mfr. Model # FC100CSWAT
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 247.0 lbs

Technical Specs

  • ItemTool Utility Cart
  • Overall Depth14 1/2 in
  • Number of Drawers7
  • Body FinishMatte
  • Locking SystemPadlockable
  • Tool Families IncludedCutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
  • Total Storage Capacity16,524 cu in
  • Number of Cabinets0
  • Drawer FinishMatte
  • Electrical and Telecom Tools IncludedNone
  • IncludesLocking Front Tool Compartment, Locks, Padlock
  • Load Capacity per Drawer75 lb
  • Number of Electrical and Telecom Tools0
  • Number of Pliers0
  • Number of Striking and Struck Tools0
  • Pliers IncludedNone
  • Sockets, Drive Tools, and Accessories IncludedNone
  • Tool Storage MaterialCarbon Steel
  • Wrenches IncludedNone
  • Overall Width 37 1/2 in
  • Overall Height 45 in
  • Body Colour Black
  • Lid Style No Lid
  • Number of Pieces 130
  • Total Load Capacity 250 lb
  • Work Surface Material Rubber, Steel
  • Cutting Tools Included None
  • Drawer Slide Type Ball Bearing
  • Features Ball Bearing Drawer Slides, Drawers and Built-In Parts Organizing Bins That Allow Maximum Storage and Organization, Lightweight, Narrow Designs with Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet When Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
  • Includes Casters Yes
  • Miscellaneous Tools Included None
  • Number of Miscellaneous Tools 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Number of Wrenches 0
  • Series 100CS
  • Striking and Struck Tools Included None
  • Tool Storage Type Tool Cart
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list