!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL UTILITY CART,RED,BALL BEARING,200LB

TOOL UTILITY CART,RED,BALL BEARING,200LB

WESTWARD

TOOL UTILITY CART,RED,BALL BEARING,200LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL UTILITY CART,RED,BALL BEARING,200LB

TOOL UTILITY CART,RED,BALL BEARING,200LB

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,083.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55NJ78
  • Mfr. Model # 55NJ78
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • ItemTool Utility Cart
  • Overall Height39 1/4 in
  • Lid StyleHinge
  • Number of Drawers7
  • Body FinishPowder Coated
  • Duty RatingHeavy Duty
  • Total Storage Capacity14,300 cu in
  • Caster MaterialPP
  • Cabinet Top Liner MaterialNot Applicable
  • Caster Diameter5 in
  • Caster TypeRigid, Swivel
  • Compatible Modular SystemNot Applicable
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Pull TypeRecessed
  • FeaturesNot Applicable
  • Handle Length19 in
  • IncludesPower Strip
  • Includes Drawer LinersDrawer Liners Included
  • Individual Drawer Load Capacity - Maximum100 lb, 200 lb
  • Modular System Mounting TypeNot Applicable
  • Number of Handles1
  • Number of Shelves0
  • SeriesNot Applicable
  • Overall Depth 22 1/8 in
  • Overall Width 36 3/16 in
  • Locking System Keyed
  • Body Colour Red
  • Power Outlets Included (2) USB, (4) 110V
  • Work Surface Material Steel
  • Body Material Steel
  • Body Gauge 16 ga
  • Caster Brake Type Pedal Brake
  • Caster Tread Material PP
  • Caster Width 2 in
  • Drawer Colour Red
  • Drawer Gauge 20 ga
  • Drawer Material Steel
  • Drawer Slide Type Ball Bearing
  • Handle Grip Style Ergonomic
  • Handle Width 2 11/16 in
  • Includes Cabinet Top Liner Not Applicable
  • Includes Tools Tools Not Included
  • Total Load Capacity 2,000 lb
  • Number of Cabinets Not Applicable
  • Number of Keys Included 2
  • Part of a Modular System Not Applicable
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list