!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL UTILITY CART,GREY,BALL BEARING,44LB

TOOL UTILITY CART,GREY,BALL BEARING,44LB

BETA

TOOL UTILITY CART,GREY,BALL BEARING,44LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL UTILITY CART,GREY,BALL BEARING,44LB

TOOL UTILITY CART,GREY,BALL BEARING,44LB

BETA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,638.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420T82
  • Mfr. Model # C27SG
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • ItemTool Utility Cart
  • Overall Height27 1/2 in
  • Lid StyleNo Lid
  • Number of Drawers3
  • Body FinishPowder Coated
  • Work Surface MaterialThermoplastic
  • Body MaterialSteel
  • Cabinet Top Liner MaterialThermoplastic
  • Caster Diameter3 15/16 in, 6 5/16 in
  • Caster TypeRigid, Swivel
  • Drawer ColourGray
  • Drawer Gauge18 ga
  • Drawer Pull TypeFull Length Bar
  • Drawer Slide TypeBall Bearing
  • Handle Length9 3/4 in
  • Includes Cabinet Top LinerCabinet Top Liner Included
  • Includes ToolsTools Not Included
  • Number of Cabinets0
  • Number of Keys Included2
  • Part of a Modular SystemModular System Part
  • Overall Depth 15 3/8 in
  • Overall Width 39 in
  • Locking System Keyed
  • Body Colour Gray
  • Duty Rating Light Duty
  • Total Storage Capacity 1,518 cu in
  • Body Gauge 18 ga
  • Caster Brake Type (2) Fixed, (2) Steering
  • Caster Tread Material Rubber
  • Caster Width 1 1/4 in
  • Drawer Finish Powder Coated
  • Drawer Material Steel
  • Drawer Slide Features Two-Way Opening
  • Features Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays
  • Includes (6) Trays
  • Includes Drawer Liners Drawer Liners Included
  • Total Load Capacity 44 lb
  • Number of Handles 2
  • Number of Shelves 0
  • Series C27S
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list