!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL TOTE,GENERAL PURPOSE,5 POCKETS

TOOL TOTE,GENERAL PURPOSE,5 POCKETS

WESTWARD

TOOL TOTE,GENERAL PURPOSE,5 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL TOTE,GENERAL PURPOSE,5 POCKETS

TOOL TOTE,GENERAL PURPOSE,5 POCKETS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53JW34
  • Mfr. Model # 53JW34
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 3.6 lbs

Technical Specs

  • ItemTool Tote
  • Number of Outside Pockets10
  • Overall Height15 in
  • Total Storage Capacity1.35 cu ft
  • Closure TypeOpen Top
  • For Tool TypeElectrical Parts, Electrical Tape, Electrical Testers, Pliers, Screwdrivers, Tape Measures, Wrenches
  • MaterialPolyester
  • Strap MaterialNot Applicable
  • Includes Laptop PocketLaptop Pocket Not Included
  • Includes KeysKeys Not Included
  • Number of Bags1
  • Compatible Modular SystemNot Applicable
  • Modular System Mounting TypeNot Applicable
  • Number of Pockets13
  • Primary ApplicationGeneral Purpose
  • Caster MaterialNot Applicable
  • Caster Wheel TypeNot Applicable
  • Includes CastersCasters Not Included
  • Machine WashableNot Machine Washable
  • Number of Handles1
  • ShapeRectangle
  • Shoulder Strap WidthNot Applicable
  • StandardsNot Applicable
  • Total Load Capacity 45 lb
  • Overall Depth 12 in
  • Overall Width 13 in
  • Number of Inside Pockets 3
  • Colour Black
  • Overall Diameter 12 in
  • Interior Width 13 in
  • Includes Carabiner
  • Interior Depth 12 in
  • Interior Height 15 in
  • Series Not Applicable
  • Features Rotating Padded Handle
  • Part of a Modular System Not Part of a Modular System
  • Bag Style Tote
  • Reinforced Bottom Reinforced Bottom Included
  • Caster Type Not Applicable
  • Handle Grip Style Cushion
  • Drain Holes Drain Holes Not Included
  • Material Weight 600 den
  • Number of Shoulder Straps 0
  • Shoulder Strap Length Not Applicable
  • Stackability Not Stackable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list