!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL STATION TOOL BAG BACKPACK, 17.25"

TOOL STATION TOOL BAG BACKPACK, 17.25"

KLEIN TOOLS

TOOL STATION TOOL BAG BACKPACK, 17.25" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL STATION TOOL BAG BACKPACK, 17.25"

TOOL STATION TOOL BAG BACKPACK, 17.25"

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN55482
  • Mfr. Model # 55482
  • UNSPSC # 53121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • ItemTool Backpack
  • Closure TypeZipper
  • FeaturesElastic Loop to Hold Work Light with Flashlight (Cat. No. 56028 Sold Separately)
  • Includes Hard PocketHard Pocket Not Included
  • Reinforced BottomReinforced Bottom Not Included
  • Material Weight1,680 den
  • Number of Handles2
  • Number of Outside Pockets3
  • Number of Shoulder Straps1
  • Overall Height17 1/4 in
  • SeriesTradesman Pro(TM)
  • Bag Style Tool Backpack
  • Colour Black, Grey, Orange
  • Primary Application General Purpose
  • Includes Laptop Pocket Laptop Pocket Not Included
  • Material Polyester
  • Modular System Mounting Type Not Applicable
  • Number of Inside Pockets 18
  • Number of Pockets 21
  • Overall Depth 13 1/2 in
  • Overall Width 8 1/2 in
  • Total Storage Capacity 0.4 cu ft
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list