!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL SET, NON-SPARKING,W/POUCH,6 PC

TOOL SET, NON-SPARKING,W/POUCH,6 PC

WESTWARD

TOOL SET, NON-SPARKING,W/POUCH,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL SET, NON-SPARKING,W/POUCH,6 PC

TOOL SET, NON-SPARKING,W/POUCH,6 PC

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $720.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW23X828
  • Mfr. Model # 23X828
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • ItemNonsparking Tool Kit
  • Measurement TypeNot Applicable
  • Number of Pieces6
  • Screwdrivers, Keys, and Bits Included(1) Phillips Screwdriver, (1) Slotted Screwdriver
  • Wrenches Included(1) Adjustable Wrench
  • Cutting Tools IncludedNone
  • Electrical and Telecom Tools IncludedNone
  • For Fastener Sizes1 1/16 in to 0.94 in
  • Miscellaneous Tools IncludedNone
  • Number of Wrenches1
  • Compatible Tool Storage Manufacturer Model NumberNO.T-6
  • Foam Inserts IncludedNo
  • Includes CastersNo
  • InsulatedUninsulated
  • Non-SparkingYes
  • Number of Cutting Tools0
  • Number of Electrical and Telecom Tools0
  • Number of Inspection and Retrieving Tools0
  • Number of Miscellaneous Tools0
  • Number of Putty Knives and Scrapers0
  • Number of Sockets, Drive Tools, and Accessories0
  • Primary ApplicationGeneral Maintenance
  • StandardsFM7910
  • Tool Storage ColourBlack
  • Tool Storage HeightNot Applicable
  • Tool Storage MaterialCanvas
  • Voltage RatingNot Applicable
  • Tool Storage Type Tool Roll
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Tongue and Groove Pliers, (1) Lineman's Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included (1) Pry Bar
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 2
  • Abrasives and Finishing Tools Included None
  • Features Canvas Bag with EVA Lining
  • Includes Hammer,Fiberglass Handle, Pliers,Screwddriver Injection Handle
  • Inspection and Retrieving Tools Included None
  • Locking System Self-Adhesive Tape Locking
  • Number of Abrasives and Finishing Tools 0
  • Number of Drawers 1
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 2
  • Number of Striking and Struck Tools 1
  • Putty Knives and Scrapers Included None
  • Tool Families Included Drivers and Bits, Pliers, Striking and Struck Tools, Wrenches
  • Tool Storage Depth 11 4/5 in
  • Tool Storage Included Yes
  • Tool Storage Width 15 7/10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list