!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL RETRACTOR,6.0 FT,FOR 1.5-3.0 L

TOOL RETRACTOR,6.0 FT,FOR 1.5-3.0 L

HUBBELL

TOOL RETRACTOR,6.0 FT,FOR 1.5-3.0 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL RETRACTOR,6.0 FT,FOR 1.5-3.0 L

TOOL RETRACTOR,6.0 FT,FOR 1.5-3.0 L

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6HH08
  • Mfr. Model # BD-03
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemTool Balancer
  • For Tool Weighing1.50 to 3.00 lb
  • Minimum Tool Weight1.5 lb
  • Cable MaterialGalvanized Steel
  • Reel Mount TypeSwivel Hook
  • Lock MechanismNon-Locking
  • Tool Attachment TypeSnap Hook
  • Spring Fail MechanismNo
  • Features270 Pound Test Cable
  • Overall Depth2 7/8 in
  • Reel Weight1.3 lb
  • Tool Balancer SeriesToolAssistPro Ergo 1, BD
  • Product Type Tool Balancer
  • Maximum Tool Weight 3 lb
  • Cable Length 6 ft
  • Housing Material ABS
  • Reel Height When Retracted 9 1/2 in
  • Rotation Type Swiveling
  • Shock Absorption Not Included
  • Drum Type Standard
  • Includes Adjustable Cable Stop, Lower Safety Hook
  • Overall Width 4 in
  • Tension Adjustment Hand Knob Windable Spring
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list