!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL LANYARD, HEAVY-DUTY, 2 CARABINER, 80 LB CAPACITY, 81 IN

TOOL LANYARD, HEAVY-DUTY, 2 CARABINER, 80 LB CAPACITY, 81 IN

DBI-SALA

TOOL LANYARD, HEAVY-DUTY, 2 CARABINER, 80 LB CAPACITY, 81 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TOOL LANYARD, HEAVY-DUTY, 2 CARABINER, 80 LB CAPACITY, 81 IN

TOOL LANYARD, HEAVY-DUTY, 2 CARABINER, 80 LB CAPACITY, 81 IN

DBI-SALA

Clearance Price :
$45.10 / each

Your Price : $180.39 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1500052
  • Mfr. Model # 1500052
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

This 81-inch long heavy-duty tool lanyard features a locking carabiner at one end and a Locking rebar hook at the other end. Yellow in color and can hold up to 80 pounds of weight.

Technical Specs

  • ItemTool Tether
  • Anchorage End MaterialAluminum
  • ColourYellow
  • Hardware MaterialAluminum
  • Max. Working Length81 in
  • Tethering ComponentTether
  • Weight Capacity80 lb
  • Anchorage End Connection Carabiner
  • Brand and Series DBI-SALA
  • For Tool Type Hand Tools
  • Includes Carabiner: Rebar Hook
  • Tether Style Standard
  • Tool End Connection Carabiner

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list