!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CASE,38 POCKETS,20 1/8 IN W

TOOL CASE,38 POCKETS,20 1/8 IN W

WESTWARD

TOOL CASE,38 POCKETS,20 1/8 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CASE,38 POCKETS,20 1/8 IN W

TOOL CASE,38 POCKETS,20 1/8 IN W

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $848.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2WLK1
  • Mfr. Model # 2WLK1
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 281
  • Shipping Weight 19.65 lbs

Technical Specs

  • ItemRolling Tool Case
  • Total Load Capacity77 lb
  • Overall Height10 1/2 in
  • Overall Width18 3/4 in
  • StackableNot Stackable
  • Number of Boxes1
  • IncludesCombination and Key Locks
  • FeaturesFlight worthy, customizable with robust aluminum frame, German Engineered, light weight, comfort grip handle combination and key lock
  • Caster Diameter2 in
  • Caster TypeSingle Wheel ABEC Bearing
  • Handle Length6 in
  • Handle Width1 in
  • Number of Handles2
  • Colour Black
  • Overall Depth 15 in
  • Material Aluminum, HDPE
  • Number of Compartments 61
  • Locking System Combination
  • Closure Type Latch
  • Includes Casters Casters Included
  • Includes Drawers Drawers Not Included
  • Caster Material ABS
  • Handle Grip Style Comfort Grip
  • Handle Type Easy Grip
  • Includes Keys Keys Included
  • Number of Keys Included 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list