!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CASE,10" H X 20-9/32" W,LARGE

TOOL CASE,10" H X 20-9/32" W,LARGE

WESTWARD

TOOL CASE,10" H X 20-9/32" W,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CASE,10" H X 20-9/32" W,LARGE

TOOL CASE,10" H X 20-9/32" W,LARGE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $633.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP45KK81
  • Mfr. Model # 45KK81
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 281
  • Shipping Weight 16.95 lbs

Technical Specs

  • ItemTool Case
  • Lid StyleHinged
  • Overall Depth10 in
  • MaterialPlastic
  • Number of Compartments38
  • IncludesKeys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards.
  • FeaturesAluminum Frame, Combination Lock and Handle
  • Body FinishGloss
  • Handle Length6 in
  • Handle Width1 in
  • Interior Height17 5/16 in
  • Number of Handles1
  • Colour Black
  • Total Load Capacity 55 lb
  • Overall Height 20 5/16 in
  • Overall Width 17 5/16 in
  • Locking System Combination
  • Includes Casters Casters Not Included
  • Includes Drawers Drawers Included
  • Handle Grip Style Padded
  • Handle Type Easy Grip Ergonomic Handle
  • Interior Depth 10 in
  • Interior Width 20 5/16 in
  • Number of Keys Included 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list