!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL CASE,10" H X 20-9/32" W,LARGE

TOOL CASE,10" H X 20-9/32" W,LARGE

WESTWARD

TOOL CASE,10" H X 20-9/32" W,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CASE,10" H X 20-9/32" W,LARGE

TOOL CASE,10" H X 20-9/32" W,LARGE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $787.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP45KK80
  • Mfr. Model # 45KK80
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 281
  • Shipping Weight 17.3 lbs

Technical Specs

  • ItemTool Case
  • Overall Depth10 in
  • Overall Width17 3/8 in
  • ColourBlack
  • Number of Compartments38
  • ConfigurationIndividual Case
  • Handle Grip StyleRubberized Easy Grip Handle
  • Handle TypeEasy Grip Ergonomic Handle
  • IncludesKeys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards.
  • Interior Dimensions10 in D x 20 9/32 in H x 17 5/16 in W
  • Number of Handles1
  • Total Load Capacity55 lb
  • Material Plastic
  • Overall Height 20 1/4 in
  • Locking System Combination
  • Includes Drawers Yes
  • Body Finish High Gloss
  • Features Aluminum Frame, Combination Lock, Handle and Pockets
  • Handle Length 6 in
  • Handle Width 1 in
  • Includes Casters No
  • Lid Style Hinged
  • Number of Keys Included 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list