!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX ALUM TREADPLATE 24 X 36

TOOL BOX ALUM TREADPLATE 24 X 36

VESTIL

TOOL BOX ALUM TREADPLATE 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX ALUM TREADPLATE 24 X 36

TOOL BOX ALUM TREADPLATE 24 X 36

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,617.09 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESAPTS2436
  • Mfr. Model # APTS-2436
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • ItemJobsite Box
  • Overall Height25 1/16 in
  • Total Storage Capacity12 cu ft
  • ColourSilver
  • Includes Gas SpringsGas Springs Not Included
  • Body FinishGloss
  • FeaturesSecure your Tools and Other Belongings from Theft with Our Portable Tool Boxes: Two Sturdy Handles for Transporting
  • Includes CastersCasters Not Included
  • Total Load Capacity2,500 lb
  • Number of Shelves0
  • Maximum Padlock Shackle Diameter7/16 in
  • Overall Depth 25 7/8 in
  • Overall Width 37 1/4 in
  • Locking System Padlock
  • Forklift Compatibility Not Compatible with Forklift
  • Jobsite Storage Type Jobsite Box
  • Body Gauge 14 ga
  • Handle Type Not Recessed
  • Lid Style Hinged
  • Material Aluminum
  • Overall Height with Lid Open 58 1/8 in
  • Series Portable Tool Boxes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list