!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BALANCER,20.0-33.0 LB. CAPACITY

TOOL BALANCER,20.0-33.0 LB. CAPACITY

HUBBELL

TOOL BALANCER,20.0-33.0 LB. CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BALANCER,20.0-33.0 LB. CAPACITY

TOOL BALANCER,20.0-33.0 LB. CAPACITY

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,305.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38N640
  • Mfr. Model # BH-15
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • ItemTool Balancer
  • For Tool Weighing20.00 to 33.00 lb
  • Minimum Tool Weight20 lb
  • Cable MaterialSteel
  • Reel Mount TypeSpring Loaded Safety Hook
  • Lock MechanismRatchet Locking
  • Tool Attachment TypeSpring Clip
  • Spring Fail MechanismYes
  • FeaturesTapered Drum Tool Balancers Keep Tools Within Reach
  • Overall Depth5 3/8 in
  • Reel Weight13.4 lb
  • Tool Balancer SeriesToolAssistPro Ergo 3, BH
  • Product Type Tool Balancer
  • Maximum Tool Weight 33 lb
  • Cable Length 3.9 ft
  • Housing Material Die Cast Aluminum
  • Reel Height When Retracted 13 5/8 in
  • Rotation Type Swiveling
  • Shock Absorption Not Included
  • Drum Type Tapered
  • Includes Automatic Safety Catch, Spring Loaded Safety Latches
  • Overall Width 7 in
  • Tension Adjustment Allen Wrench
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list