!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG ROLLING 20-1/2IN

TOOL BAG ROLLING 20-1/2IN

WESTWARD

TOOL BAG ROLLING 20-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG ROLLING 20-1/2IN

TOOL BAG ROLLING 20-1/2IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW32PJ39
  • Mfr. Model # 32PJ39
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • ItemTool Bag
  • Number of Outside Pockets6
  • Overall Height17 1/2 in
  • Total Storage Capacity1.73 cu ft
  • Closure TypeZipper
  • For Tool TypeCordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
  • MaterialPolyester
  • Strap MaterialPolypropylene
  • Includes Laptop PocketLaptop Pocket Not Included
  • Includes KeysKeys Not Included
  • Number of Bags1
  • Compatible Modular SystemNot Applicable
  • Modular System Mounting TypeNot Applicable
  • Number of Pockets21
  • Primary ApplicationGeneral Purpose
  • Caster MaterialNot Applicable
  • Caster Wheel TypeNot Applicable
  • Handle TypeTelescoping
  • Drain HolesDrain Holes Not Included
  • Material Weight600 den
  • Number of Shoulder Straps1
  • Shoulder Strap Length53 in
  • StackabilityStackable
  • Total Load Capacity 75 lb
  • Overall Depth 10 in
  • Overall Width 22 in
  • Number of Inside Pockets 15
  • Colour Black
  • Overall Diameter 10 in
  • Interior Width 20 in
  • Includes Shoulder Strap
  • Interior Depth 10 in
  • Interior Height 15 in
  • Series Not Applicable
  • Features Shoulder Straps, Telescoping Handle
  • Part of a Modular System Not Part of a Modular System
  • Bag Style Wide-Mouth
  • Reinforced Bottom Reinforced Bottom Included
  • Caster Type Not Applicable
  • Handle Grip Style Cushion
  • Includes Casters Casters Included
  • Machine Washable Not Machine Washable
  • Number of Handles 3
  • Shape Rectangle
  • Shoulder Strap Width 1 1/2 in
  • Standards Not Applicable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list