!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,2 PCKTS,7X2-1/2X10-1/4IN,BLACK

TOOL BAG,2 PCKTS,7X2-1/2X10-1/4IN,BLACK

KLEIN TOOLS

TOOL BAG,2 PCKTS,7X2-1/2X10-1/4IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,2 PCKTS,7X2-1/2X10-1/4IN,BLACK

TOOL BAG,2 PCKTS,7X2-1/2X10-1/4IN,BLACK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49AW88
  • Mfr. Model # 69408
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 0.784 lbs

Technical Specs

  • ItemTool Bag
  • MaterialPolyester
  • Number of Bags1
  • Overall Depth7 1/4 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesHeavy-Duty Zipper and Rugged Pvc Coated Polyester for Durability, One Interior and One Exterior Pocket for Quick Access and Organization, Sturdy Handle With Box Stitching for Secure Transportation and Convenient Hanging, Two Layers of Padding Protect Even Delicate Instruments
  • Number of Handles1
  • Number of Outside Pockets1
  • Number of Shoulder Straps0
  • SeriesTradesman Pro
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 4 3/4 in
  • Overall Width 10 1/4 in
  • Colour Black
  • Drain Holes No
  • Includes Laptop Pocket No
  • Number of Inside Pockets 1
  • Number of Pockets 2
  • Primary Application General Purpose
  • Web Strap No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list