!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRO MINER'S BELT, TONGUE BUCKLE, 1 D-RING, 2 STRAPS, CORROSION-RESISTANT, X-LARGE, POLYESTER

PRO MINER'S BELT, TONGUE BUCKLE, 1 D-RING, 2 STRAPS, CORROSION-RESISTANT, X-LARGE, POLYESTER

DBI-SALA

PRO MINER'S BELT, TONGUE BUCKLE, 1 D-RING, 2 STRAPS, CORROSION-RESISTANT, X-LARGE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO MINER'S BELT, TONGUE BUCKLE, 1 D-RING, 2 STRAPS, CORROSION-RESISTANT, X-LARGE, POLYESTER

PRO MINER'S BELT, TONGUE BUCKLE, 1 D-RING, 2 STRAPS, CORROSION-RESISTANT, X-LARGE, POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1090033C
  • Mfr. Model # 1090033C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This polyester body belt comes features one D-ring, a tongue buckle, two replaceable lamp straps, and high-strength corrosion-resistant hardware. It comes in size extra-large and meets CSA Z259.1 standards.

Technical Specs

  • ItemTongue Buckle Belt
  • Includes PaddingNo
  • SizeXL
  • Buckle TypeTongue
  • StandardsCSA Z259.1, Capital Safety Gen Mfg Req, OSHA 1910.66, OSHA 1926.513
  • Number of D-Rings 1
  • D-Ring Locations Back
  • Hardware Material Zinc Plated Steel
  • CSA Standards Met CSA Z259.1-05
  • Weight Capacity 310 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list