!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIPEX COBRA SERIES TONGUE AND GROOVE PLIERS, STEEL, STANDARD CUSHION GRIP, CHROME-PLATED, MANUAL OPENING, 12 IN L

KNIPEX COBRA SERIES TONGUE AND GROOVE PLIERS, STEEL, STANDARD CUSHION GRIP, CHROME-PLATED, MANUAL OPENING, 12 IN L

KNIPEX

KNIPEX COBRA SERIES TONGUE AND GROOVE PLIERS, STEEL, STANDARD CUSHION GRIP, CHROME-PLATED, MANUAL OPENING, 12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIPEX COBRA SERIES TONGUE AND GROOVE PLIERS, STEEL, STANDARD CUSHION GRIP, CHROME-PLATED, MANUAL OPENING, 12 IN L

KNIPEX COBRA SERIES TONGUE AND GROOVE PLIERS, STEEL, STANDARD CUSHION GRIP, CHROME-PLATED, MANUAL OPENING, 12 IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8603300SBA
  • Mfr. Model # 86 03 300 SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Product Details

This Knipex Cobra series tongue and groove pliers has a length of 12 inch, plus it weighs 1.6 pounds and is not insulated. It features box-joint, jaw action allows tightening and releasing quickly using ratcheting principle, pus and more and meets the standards for DIN ISO 5743. In addition, it has a chrome-plated finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeFlat
  • Maximum Jaw Opening2 3/8 in
  • Jaw Width1 1/2 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • FeaturesBox-Joint, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Push Button Adjustment, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
  • For Use WithBolt Heads, Nuts
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • StandardsDIN ISO 5743
  • Weight1.6 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Smooth
  • Overall Length 12 in
  • Number of Jaw Positions 24
  • Jaw Length 1 1/4 in
  • Non-Sparking Not Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Chrome-Plated
  • Grip Material Plastic
  • Jaw Thickness 5/8 in
  • Series Knipex Cobra
  • Steel Type Chrome Vanadium Electric Steel
  • Product Type Plier Wrench
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list