9-1/2 inch V-jaw tongue and groove pliers. Jaw opening 1-1/2 inch. 5 Jaw positions. Channellock Blue tongue and groove design. Right angle teeth grip in all directions for maximum bite and minimum wear. PermaLock fastener eliminates nut and bolt failure.
Technical Specs
ItemTongue and Groove Pliers
Adjustment MechanismGroove Joint
Jaw ShapeV
Maximum Jaw Opening1 1/2 in
Jaw Length1 1/8 in
Non-SparkingNot Non-Sparking
Tether ReadyTether Not Ready
FinishPolished
Handle ColourBlue
Jaw Thickness1/2 in
StandardsANSI B107.23
Weight0.87 lb
Plier TypeTongue and Groove Pliers
Jaw TextureSerrated
Overall Length9 1/2 in
Number of Jaw Positions5
Grip StyleStandard Cushion
InsulatedNot Insulated
FeaturesChannellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle, V-Jaws Give You More Points Of Contact On Round Stock and Tubing
For Use WithRound Stock, Tube
Jaw Opening TypeManual
Plier MaterialSteel
Steel TypeHigh Carbon Steel
Product TypeTongue and Groove Plier
Country of OriginUnited States
(subject to change)