!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONGUE AND GROOVE PLIER, CURVED, PUSH BUTTON, 3 IN MAX JAW OPENING, 10 IN OVERALL L, ⅜ IN JAW W

TONGUE AND GROOVE PLIER, CURVED, PUSH BUTTON, 3 IN MAX JAW OPENING, 10 IN OVERALL L, ⅜ IN JAW W

KNIPEX

TONGUE AND GROOVE PLIER, CURVED, PUSH BUTTON, 3 IN MAX JAW OPENING, 10 IN OVERALL L, ⅜ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONGUE AND GROOVE PLIER, CURVED, PUSH BUTTON, 3 IN MAX JAW OPENING, 10 IN OVERALL L, ⅜ IN JAW W

TONGUE AND GROOVE PLIER, CURVED, PUSH BUTTON, 3 IN MAX JAW OPENING, 10 IN OVERALL L, ⅜ IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8111250
  • Mfr. Model # 81 11 250
  • UNSPSC # 27112112
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.79 lbs

Product Details

This tongue and groove pliers has a length of 10 inch, plus it weighs 0.78 pounds and is not insulated. It features box-joint design and meets the standards for DIN ISO 5743. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeCurved
  • Maximum Jaw Opening3 in
  • Jaw Width3/8 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • FeaturesBox-Joint Design
  • For Use WithNuts, Plastic Pipe Fittings, Screw Connections
  • Jaw Opening TypeManual
  • StandardsDIN ISO 5743
  • Weight0.78 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 10 in
  • Number of Jaw Positions 25
  • Jaw Length 2 3/8 in
  • Non-Sparking Not Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Plier Material Steel
  • Steel Type Chrome Vanadium Electric Steel
  • Product Type Tongue and Groove Plier
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list