TILT TRUCK, BLUE, 32 IN W X 43 IN H X 73 IN L, RUST RESISTANT POWDER COATED FRAME, 2,100 LB LOAD CAPACITY
TILT TRUCK, BLUE, 32 IN W X 43 IN H X 73 IN L, RUST RESISTANT POWDER COATED FRAME, 2,100 LB LOAD CAPACITY
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tilt truck measures 32 inch width x 43 inch height x 73 inch length, and is blue. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 2,100-pound load capacity. It also features rubber casters.
Technical Specs
Item Tilt Truck
Overall Length 73 in
Overall Height 43 in
Frame Material Rust Resistant Powder Coated Frame
Mobility Option Manual
Handle Height 36 in
Optional Lid No Optional Lid
Container Height 43 in
Non-Marking Casters/Wheels Marking Casters/Wheels
Load Capacity 2,100 lb
Overall Width 32 in
Container Material Polyethylene
Colour Blue
Assembled/Unassembled Unassembled
Includes Steel tubular push handle
Quiet Performance Features Rubber Casters
Caster Core Material Glass Filled Nylon
Country of Origin China
(subject to change)