!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG ADVANCED CONTROL PANEL,BLACK,RED

TIG ADVANCED CONTROL PANEL,BLACK,RED

LINCOLN ELECTRIC

TIG ADVANCED CONTROL PANEL,BLACK,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG ADVANCED CONTROL PANEL,BLACK,RED

TIG ADVANCED CONTROL PANEL,BLACK,RED

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,472.79 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK26211
  • Mfr. Model # K2621-1
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemTIG Advanced Control Panel
  • Compatible with BrandLincoln
  • TypeTIG Advanced Control Panel
  • Enhanced ProcessPulsed TIG (GTAW-P)
  • Connection TypeWired
  • FeaturesIncludes Adjustable Hot Start and Arc Force Internal Panel Controls for Stick Welding, Provides 2/4-Step Trigger With Adjustable Pulser Controls and Downslope Timer for TIG Welding
  • Compatible with Model K2619-1, K2619-2
  • Welding Processes TIG Welding (GTAW)
  • Colour Black, Red
  • Compatible with Series Precision TIG 275
  • Control Type Control Panel
  • Includes K2621-1 Advanced Control Panel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list