!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL LOCK TIE CLAMP, 13 IN L/1.3 IN MAX DIA, BLACK, NYLON/POLYAMIDE, PK 50

DUAL LOCK TIE CLAMP, 13 IN L/1.3 IN MAX DIA, BLACK, NYLON/POLYAMIDE, PK 50

HELLERMANN TYTON

DUAL LOCK TIE CLAMP, 13 IN L/1.3 IN MAX DIA, BLACK, NYLON/POLYAMIDE, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL LOCK TIE CLAMP, 13 IN L/1.3 IN MAX DIA, BLACK, NYLON/POLYAMIDE, PK 50

DUAL LOCK TIE CLAMP, 13 IN L/1.3 IN MAX DIA, BLACK, NYLON/POLYAMIDE, PK 50

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.45 / pkg. of 50

EHC: EHC :
Min Qty 2 = $212.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISLDCT90HIRK2
  • Mfr. Model # DCT90HIRK2
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.204 lbs

Product Details

This dual-lock tie clamp comes with a 13-inch cable tie and has a 1.3-inch maximum bundle diameter. It is made from nylon and polyamide material and comes in a package of 50.

Technical Specs

  • ItemDual Clamp Tie
  • Cable Tie DutyHeavy Duty
  • Width9/16 in
  • Locking StyleWeld Stud Fixing
  • Tensile Strength150 lb
  • Nominal Max. Bundle Dia.1 3/16 in
  • Basic Material - Cable TiePolyamide
  • Cable Tie Style Dual Clamp
  • Actual Length 13 in
  • Nominal Length 13 in
  • Colour Black
  • Cable Tie Properties Flammability Rated
  • Temp. Range -40 Degrees to 221 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list