!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
THROTTLE CONTROL CABLE

THROTTLE CONTROL CABLE

CONTROL DEVICES

THROTTLE CONTROL CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THROTTLE CONTROL CABLE

THROTTLE CONTROL CABLE

CONTROL DEVICES

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6D930
  • Mfr. Model # TC12-1AA048
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
COMPRESSOR THROTTLE CONTROL, GAS ENGINE DRIVEN, 250 PSI MAXIMUM OPERATING PRESSURE, NPT THREAD, MALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.80 / each

EHC: EHC :

Technical Specs

  • ItemCompressor Throttle Control
  • Maximum Operating Pressure250 psi
  • Inlet Connection TypeNPT
  • FitsAll Major Engine Types Under 8 HP
  • For Use WithUnloader Controls
  • Cable MaterialStainless Steel
  • Cylinder MaterialBrass
  • Maximum Operating Temperature250 Degrees F
  • Minimum Operating Pressure 60 psi
  • Inlet Size 1/8 in
  • Inlet Gender Male
  • Cable Length 48 in
  • Spring Material Stainless Steel
  • Cable Coating Vinyl
  • O-Ring Material Nitrile
  • Type Gas Engine Driven
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list