MACHINISTS FILE, TRIANGULAR, DOUBLE-CUT, BASTARD CUT, 6 IN L WITHOUT TANG, 7/16 IN W
MACHINISTS FILE, TRIANGULAR, DOUBLE-CUT, BASTARD CUT, 6 IN L WITHOUT TANG, 7/16 IN W
SIMONDS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machinist's file has a width of 7/16 inch, and is not insulated. The handle is six inches long. It features exclusive wavy tooth design. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.
Technical Specs
Item Machinist's File
File Coarseness Bastard Cut
File Type Machinist's File
Face Cut Style Double-Cut
File Length without Tang 6 in
File Width 7/16 in
Number of Cut Edges 3
Taper Taper Towards Point
Container Type Box
Handle Length 6 in
Material Applications Aluminum, Brass, Bronze, Steel, Tin
File Style American Pattern File
Profile Shape Triangular
Edge Cut Style Single
Thickness 7/16 in
Includes Handle Handle Not Included
Rigidity Rigid
Teeth per Inch 28 TPI, 34 TPI, 40 TPI
Features Exclusive Wavy Tooth Design
Insulated Not Insulated
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.28
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.78
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.05
/ each
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.56
/ each
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.66
/ each
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.71
/ each
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.68
/ each